Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Bumper Receiver, 3500 GVW Lb.

  • Mfr # 75663

  • Zoro # G5666342


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Receiver
2 in Receiver Opening Round Tube Hitch
Tongue Weight (Lb.)
350
Class
III, IV
Capacity GVW (Lb.)
3,500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75663
Zoro #
G5666342
UPC #
016118071061
Country of Origin
Mexico

Dimensions

Overall Length
23 1/2 in
Hitch Size
2 in Receiver Opening Round Tube Hitch
Mounting Hole Diameter
1/2 in
Overall Width
50 5/8 in
Overall Height
7 in

Details

Item
Step Bumper Receiver
Finish
Powder Coated
Receiver
2 in Receiver Opening Round Tube Hitch
Tongue Weight (Lb.)
350
Class
III, IV
Capacity GVW (Lb.)
3,500
Includes
Collar and Plug
Drilling Required
No
Max. Weight Distribution (Lb.)
400/4000
Model Year
2009 - 2016
Material
Steel
Vehicle
Toyota
Sub-Category
Step Bumper Receiver
Resistance Properties
Corrosion Resistant
Vehicle Model Year
2009 to 2016
Vehicle Make
Toyota
Gross Vehicle Weight Capacity
3,500 lb
Number of Mounting Holes
6
Maximum Weight Distribution
400/4,000 lb
Tongue Weight
350 lb
Vehicle Model
Venza
Compatible Product Type
SUVs, Trucks, Vans
Vehicle Class
III
Vehicle Make/Model/Year
Venza 2009 to 2016
Hitch Type
Trailer Receiver Hitch
Installation Location
Back of Vehicle
Gross Trailer Weight Capacity
3,500 lb
Weight
39 lb
Gross Towing Weight Capacity
3,500 lb

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 23 1/2 in, Overall Width 50 5/8 in, Overall Height 7 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.