Step Bumper Receiver, 4000 GVW Lb.
Mfr # 75079
Zoro # G5650933
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Type
Professional Receiver - Round Tube
Drilling Required
No
Size
2" (Receiver)
Features
Powder-Coated; Hitch Class III
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75079
Zoro #
G5650933
UPC #
016118039788
Country of Origin
Mexico
Dimensions
Size
2" (Receiver)
Length
19.78"
Width
46.2"
Mounting Hole Diameter
1/2 in
Overall Length
19 3/4 in
Hitch Size
2 in Receiver Opening Round Tube Hitch
Overall Width
46 1/4 in
Overall Height
10 3/8 in
Description
Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 400 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 19 3/4 in, Overall Width 46 1/4 in, Overall Height 10 3/8 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.