Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Bumper Receiver, 4000 GVW Lb.

  • Mfr # 75193

  • Zoro # G5485252


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Drilling Required
No
Finish
Powder Coated
Receiver
2 in Receiver Opening Round Tube Hitch
Class
III, IV
Tongue Weight (Lb.)
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75193
Zoro #
G5485252
UPC #
016118061161
Country of Origin
Mexico

Dimensions

Mounting Hole Diameter
1/2 in
Overall Width
43 3/8 in
Overall Length
13 1/4 in
Hitch Size
2 in Receiver Opening Round Tube Hitch
Overall Height
4 7/8 in

Details

Item
Step Bumper Receiver
Drilling Required
No
Finish
Powder Coated
Receiver
2 in Receiver Opening Round Tube Hitch
Class
III, IV
Tongue Weight (Lb.)
400
Includes
Collar and Plug
Capacity GVW (Lb.)
4,000
Material
Steel
Model Year
1997 - 2006
Vehicle
Jeep
Sub-Category
Step Bumper Receiver
Vehicle Make/Model/Year
TJ 1997; TJ 1998 to 2006; Wrangler 1997; Wrangler 1998 to 2006
Installation Location
Back of Vehicle
Vehicle Model
TJ, Wrangler
Hitch Type
Trailer Receiver Hitch
Vehicle Make
Jeep
Weight
31 lb
Vehicle Class
III
Gross Vehicle Weight Capacity
4,000 lb
Number of Mounting Holes
4
Vehicle Model Year
1997, 1998 to 2006
Tongue Weight
400 lb
Compatible Product Type
SUVs, Trucks, Vans
Gross Trailer Weight Capacity
4,000 lb
Resistance Properties
Corrosion Resistant
Gross Towing Weight Capacity
4,000 lb

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 400 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 13 1/4 in, Overall Width 43 3/8 in, Overall Height 4 7/8 in, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.