Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Bumper Receiver, 4000 GVW Lb.

  • Mfr # 75614

  • Zoro # G5690587


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Type
Professional Receiver - Round Tube
Class
III, IV
Includes
Collar and Plug
Finish
Powder Coated
Width
38-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75614
Zoro #
G5690587
UPC #
016118068443
Country of Origin
Mexico

Dimensions

Width
38-1/2"
Size
2" (Receiver)
Length
17.88"
Overall Width
38 1/2 in
Hitch Size
2 in Receiver Opening Round Tube Hitch
Overall Height
11 1/4 in
Mounting Hole Diameter
1/2 in
Overall Length
17 7/8 in

Details

Item
Step Bumper Receiver
Type
Professional Receiver - Round Tube
Class
III, IV
Includes
Collar and Plug
Finish
Powder Coated
For Use With
Trucks, Vans and Sport Utility Vehicles
Material
Steel
Receiver
2 in Receiver Opening Round Tube Hitch
Capacity GVW (Lb.)
4,000
Features
Powder-Coated; Hitch Class III
Tongue Weight (Lb.)
400
Color
Black
Drilling Required
No
Max. Weight Distribution (Lb.)
500/5000
Model Year
2007 - 2012
Vehicle
Acura
Sub-Category
Step Bumper Receiver
Tongue Weight
400 lb
Vehicle Model
MDX
Vehicle Class
III
Compatible Product Type
SUVs, Trucks, Vans
Installation Location
Back of Vehicle
Gross Towing Weight Capacity
4,000 lb
Maximum Weight Distribution
500/5,000 lb
Weight
29 lb
Vehicle Model Year
2007 to 2012, 2013
Number of Mounting Holes
9
Vehicle Make
Acura
Hitch Type
Trailer Receiver Hitch
Resistance Properties
Corrosion Resistant
Vehicle Make/Model/Year
MDX 2007 to 2012; MDX 2013
Gross Vehicle Weight Capacity
4,000 lb
Gross Trailer Weight Capacity
4,000 lb

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 400 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 17 7/8 in, Overall Width 38 1/2 in, Overall Height 11 1/4 in, Number of Mounting Holes 9, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.