Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Bumper Receiver, 4000 GVW Lb.

  • Mfr # 75648

  • Zoro # G5625636


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Tongue Weight (Lb.)
400
Capacity GVW (Lb.)
4,000
Drilling Required
No
Class
III, IV
Receiver
2 in Receiver Opening Round Tube Hitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75648
Zoro #
G5625636
UPC #
016118070675
Country of Origin
Mexico

Dimensions

Overall Height
6 1/2 in
Overall Length
18 in
Overall Width
44 3/8 in
Hitch Size
2 in Receiver Opening Round Tube Hitch
Mounting Hole Diameter
1/2 in

Details

Item
Step Bumper Receiver
Tongue Weight (Lb.)
400
Capacity GVW (Lb.)
4,000
Drilling Required
No
Class
III, IV
Receiver
2 in Receiver Opening Round Tube Hitch
Finish
Powder Coated
Max. Weight Distribution (Lb.)
400/4000
Includes
Collar and Plug
Vehicle
Dodge
Model Year
2009 - 2020
Material
Steel
Sub-Category
Step Bumper Receiver
Gross Trailer Weight Capacity
4,000 lb
Gross Towing Weight Capacity
4,000 lb
Gross Vehicle Weight Capacity
4,000 lb
Vehicle Make
Dodge
Hitch Type
Trailer Receiver Hitch
Tongue Weight
400 lb
Vehicle Model Year
2009, 2010, 2011 to 2020, 2012 to 2020
Weight
28 lb
Compatible Product Type
SUVs, Trucks, Vans
Resistance Properties
Corrosion Resistant
Installation Location
Back of Vehicle
Number of Mounting Holes
4
Maximum Weight Distribution
400/4,000 lb
Vehicle Model
Journey
Vehicle Class
III
Vehicle Make/Model/Year
Journey 2009; Journey 2010; Journey 2011 to 2020; Journey 2012 to 2020

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 400 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 18 in, Overall Width 44 3/8 in, Overall Height 6 1/2 in, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.