Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Bumper Receiver, 5000 GVW Lb.

  • Mfr # 75077

  • Zoro # G5685425


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Class
III, IV
Tongue Weight (Lb.)
500
Receiver
2 in Receiver Opening Round Tube Hitch
Finish
Powder Coated
Max. Weight Distribution (Lb.)
550/5500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75077
Zoro #
G5685425
UPC #
016118041156
Country of Origin
Mexico

Dimensions

Overall Length
25 3/4 in
Mounting Hole Diameter
1/2 in
Overall Height
13 1/4 in
Overall Width
44 3/4 in
Hitch Size
2 in Receiver Opening Round Tube Hitch

Details

Item
Step Bumper Receiver
Class
III, IV
Tongue Weight (Lb.)
500
Receiver
2 in Receiver Opening Round Tube Hitch
Finish
Powder Coated
Max. Weight Distribution (Lb.)
550/5500
Includes
Collar and Plug
Drilling Required
No
Capacity GVW (Lb.)
5,000
Vehicle
Infiniti, Nissan
Material
Steel
Model Year
1996 - 2003
Sub-Category
Step Bumper Receiver
Vehicle Class
III
Gross Trailer Weight Capacity
5,000 lb
Installation Location
Back of Vehicle
Vehicle Model Year
1996 to 2004, 1997 to 2003
Compatible Product Type
SUVs, Trucks, Vans
Hitch Type
Trailer Receiver Hitch
Gross Vehicle Weight Capacity
5,000 lb
Vehicle Make
Infiniti, Nissan
Vehicle Make/Model/Year
QX4 1997 to 2003; Pathfinder 1996 to 2004
Number of Mounting Holes
4
Gross Towing Weight Capacity
5,000 lb
Weight
37.7 lb
Tongue Weight
500 lb
Resistance Properties
Corrosion Resistant
Vehicle Model
Pathfinder, QX4
Maximum Weight Distribution
550/5,500 lb

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 25 3/4 in, Overall Width 44 3/4 in, Overall Height 13 1/4 in, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.