Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Bumper Receiver, 5000 GVW Lb.

  • Mfr # 75078

  • Zoro # G5830377


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Receiver
2 in Receiver Opening Square Tube Hitch
Capacity GVW (Lb.)
5,000
Includes
Collar and Plug
Class
III, IV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75078
Zoro #
G5830377
UPC #
016118009415
Country of Origin
Mexico

Dimensions

Overall Length
17 5/8 in
Mounting Hole Diameter
1/2 in
Overall Height
7 1/4 in
Overall Width
40 3/4 in
Hitch Size
2 in Receiver Opening Square Tube Hitch

Details

Item
Step Bumper Receiver
Finish
Powder Coated
Receiver
2 in Receiver Opening Square Tube Hitch
Capacity GVW (Lb.)
5,000
Includes
Collar and Plug
Class
III, IV
Max. Weight Distribution (Lb.)
500/5000
Tongue Weight (Lb.)
500
Drilling Required
No
Material
Steel
Vehicle
Toyota
Model Year
1995 - 2004
Sub-Category
Step Bumper Receiver
Gross Towing Weight Capacity
5,000 lb
Vehicle Model Year
1995 to 2004
Gross Trailer Weight Capacity
5,000 lb
Vehicle Model
Tacoma
Vehicle Make/Model/Year
Tacoma 1995 to 2004
Number of Mounting Holes
5
Vehicle Class
III
Compatible Product Type
SUVs, Trucks, Vans
Hitch Type
Trailer Receiver Hitch
Maximum Weight Distribution
550/5,500 lb
Weight
40 lb
Resistance Properties
Corrosion Resistant
Gross Vehicle Weight Capacity
5,000 lb
Vehicle Make
Toyota
Installation Location
Back of Vehicle
Tongue Weight
500 lb

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 17 5/8 in, Overall Width 40 3/4 in, Overall Height 7 1/4 in, Number of Mounting Holes 5, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.