Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Bumper Receiver, 5000 GVW Lb.

  • Mfr # 75251

  • Zoro # G5652577


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Max. Weight Distribution (Lb.)
800/8000
Capacity GVW (Lb.)
5,000
Class
III, IV
Drilling Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75251
Zoro #
G5652577
UPC #
016118052442
Country of Origin
Mexico

Dimensions

Hitch Size
2 in Receiver Opening Square Tube Hitch
Overall Length
26 in
Overall Height
12 3/4 in
Overall Width
45 in
Mounting Hole Diameter
1/2 in

Details

Item
Step Bumper Receiver
Finish
Powder Coated
Max. Weight Distribution (Lb.)
800/8000
Capacity GVW (Lb.)
5,000
Class
III, IV
Drilling Required
Yes
Receiver
2 in Receiver Opening Square Tube Hitch
Tongue Weight (Lb.)
500
Includes
Collar and Plug
Material
Steel
Vehicle
Dodge, Mitsubishi, Ram
Model Year
2006 - 2011
Sub-Category
Step Bumper Receiver
Tongue Weight
500 lb
Number of Mounting Holes
4
Maximum Weight Distribution
800/8,000 lb
Weight
41.9 lb
Gross Vehicle Weight Capacity
5,000 lb
Vehicle Make
Dodge, Mitsubishi, RAM
Installation Location
Back of Vehicle
Gross Trailer Weight Capacity
5,000 lb
Vehicle Model Year
2005 to 2009, 2006 to 2009, 2010, 2011
Vehicle Make/Model/Year
Dakota 2005 to 2009; Dakota 2010; Dakota 2011; Raider 2006 to 2009
Vehicle Class
III
Vehicle Model
Dakota, Raider
Gross Towing Weight Capacity
5,000 lb
Hitch Type
Trailer Receiver Hitch
Compatible Product Type
SUVs, Trucks, Vans
Resistance Properties
Corrosion Resistant

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 26 in, Overall Width 45 in, Overall Height 12 3/4 in, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.