Zoro Homepage

Step Bumper Receiver, 5000 GVW Lb.

  • Mfr # 75280

  • Zoro # G5701692


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Class
III, IV
Tongue Weight (Lb.)
500
Includes
Collar and Plug
Receiver
2 in Receiver Opening Round Tube Hitch
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75280
Zoro #
G5701692
UPC #
016118053586
Country of Origin
Mexico

Dimensions

Overall Length
24 3/4 in
Overall Height
11 in
Hitch Size
2 in Receiver Opening Round Tube Hitch
Overall Width
54 7/8 in
Mounting Hole Diameter
1/2 in

Details

Item
Step Bumper Receiver
Class
III, IV
Tongue Weight (Lb.)
500
Includes
Collar and Plug
Receiver
2 in Receiver Opening Round Tube Hitch
Finish
Powder Coated
Max. Weight Distribution (Lb.)
600/6000
Capacity GVW (Lb.)
5,000
Drilling Required
No
Vehicle
Honda
Model Year
2006 - 2014
Material
Steel
Sub-Category
Step Bumper Receiver
Maximum Weight Distribution
500/5,000 lb
Gross Vehicle Weight Capacity
5,000 lb
Vehicle Make/Model/Year
Ridgeline 2006 to 2014
Gross Towing Weight Capacity
5,000 lb
Vehicle Class
III
Vehicle Model Year
2006 to 2014
Gross Trailer Weight Capacity
5,000 lb
Resistance Properties
Corrosion Resistant
Hitch Type
Trailer Receiver Hitch
Weight
40 lb
Tongue Weight
750 lb
Number of Mounting Holes
8
Vehicle Make
Honda
Compatible Product Type
SUVs, Trucks, Vans
Vehicle Model
Ridgeline
Installation Location
Back of Vehicle

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 750 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 24 3/4 in, Overall Width 54 7/8 in, Overall Height 11 in, Number of Mounting Holes 8, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.