Zoro Homepage

Step Bumper Receiver, 5000 GVW Lb.

  • Mfr # 75528

  • Zoro # G5762766


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Features
Metal Shield Black Coating Provides Ultimate Protection against Corrosion
Capacity GVW (Lb.)
5,000
Tongue Weight (Lb.)
500
Size
2" (Receiver)
Max. Weight Distribution (Lb.)
500/5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75528
Zoro #
G5762766
UPC #
016118061802
Country of Origin
Mexico

Dimensions

Size
2" (Receiver)
Hitch Size
2 in Receiver Opening Round Tube Hitch
Mounting Hole Diameter
1/2 in
Overall Height
6 1/4 in
Overall Width
44 3/4 in
Overall Length
15 1/4 in

Details

Item
Step Bumper Receiver
Features
Metal Shield Black Coating Provides Ultimate Protection against Corrosion
Capacity GVW (Lb.)
5,000
Tongue Weight (Lb.)
500
Max. Weight Distribution (Lb.)
500/5000
Receiver
2 in Receiver Opening Round Tube Hitch
Drilling Required
No
Type
Custom Fit Hitch Class III/IV
Includes
Collar and Plug
Class
III, IV
Finish
Powder Coated
Color
Black
Material
Steel
Model Year
2007 - 2017
Vehicle
Buick, Chevrolet, GMC, Saturn
Sub-Category
Step Bumper Receiver
Installation Location
Back of Vehicle
Compatible Product Type
SUVs, Trucks, Vans
Resistance Properties
Corrosion Resistant
Gross Vehicle Weight Capacity
5,000 lb
Weight
24 lb
Hitch Type
Trailer Receiver Hitch
Tongue Weight
750 lb
Vehicle Class
III
Number of Mounting Holes
6
Vehicle Make
Buick, Chevrolet, GMC, Saturn
Vehicle Model Year
2007 to 2009, 2007 to 2012, 2008 to 2011, 2009 to 2012, 2013 to 2016, 2013 to 2017, 2017
Vehicle Make/Model/Year
Enclave 2008 to 2011; Enclave 2013 to 2017; Traverse 2009 to 2012; Traverse 2013 to 2017; Acadia 2007 to 2012; Acadia 2013 to 2016; Acadia Limited 2017; Outlook 2007 to 2009
Gross Towing Weight Capacity
5,000 lb
Vehicle Model
Acadia, Acadia Limited, Enclave, Outlook, Traverse
Maximum Weight Distribution
750/7,500 lb
Gross Trailer Weight Capacity
5,000 lb

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 750 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 15 1/4 in, Overall Width 44 3/4 in, Overall Height 6 1/4 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.