Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Bumper Receiver, 5000 GVW Lb.

  • Mfr # 75578

  • Zoro # G5748102


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Capacity GVW (Lb.)
5,000
Drilling Required
No
Includes
Collar and Plug
Receiver
2 in Receiver Opening Round Tube Hitch
Tongue Weight (Lb.)
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75578
Zoro #
G5748102
UPC #
016118067095
Country of Origin
Mexico

Dimensions

Overall Height
7 1/4 in
Hitch Size
2 in Receiver Opening Round Tube Hitch
Mounting Hole Diameter
1/2 in
Overall Length
27 3/8 in
Overall Width
40 1/2 in

Details

Item
Step Bumper Receiver
Capacity GVW (Lb.)
5,000
Drilling Required
No
Includes
Collar and Plug
Receiver
2 in Receiver Opening Round Tube Hitch
Tongue Weight (Lb.)
500
Max. Weight Distribution (Lb.)
750/7500
Finish
Powder Coated
Class
III, IV
Material
Steel
Model Year
2008 - 2012
Vehicle
Jeep
Sub-Category
Step Bumper Receiver
Installation Location
Back of Vehicle
Weight
36 lb
Vehicle Make
Jeep
Vehicle Make/Model/Year
Liberty 2008; Liberty 2009 to 2012
Compatible Product Type
SUVs, Trucks, Vans
Vehicle Model Year
2008, 2009 to 2012
Maximum Weight Distribution
750/7,500 lb
Vehicle Model
Liberty
Gross Towing Weight Capacity
5,000 lb
Resistance Properties
Corrosion Resistant
Tongue Weight
500 lb
Number of Mounting Holes
6
Hitch Type
Trailer Receiver Hitch
Gross Vehicle Weight Capacity
5,000 lb
Gross Trailer Weight Capacity
5,000 lb
Vehicle Class
III

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 27 3/8 in, Overall Width 40 1/2 in, Overall Height 7 1/4 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.