Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Bumper Receiver, 6000 GVW Lb.

  • Mfr # 75506

  • Zoro # G5540832


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Includes
Collar and Plug
Finish
Powder Coated
Drilling Required
No
Max. Weight Distribution (Lb.)
1000/10,000
Class
III, IV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75506
Zoro #
G5540832
UPC #
016118058772
Country of Origin
Mexico

Dimensions

Overall Length
15 1/2 in
Overall Width
38 1/4 in
Hitch Size
2 in Receiver Opening Square Tube Hitch
Overall Height
6 3/4 in
Mounting Hole Diameter
1/2 in

Details

Item
Step Bumper Receiver
Includes
Collar and Plug
Finish
Powder Coated
Drilling Required
No
Max. Weight Distribution (Lb.)
1000/10,000
Class
III, IV
Receiver
2 in Receiver Opening Square Tube Hitch
Capacity GVW (Lb.)
6,000
Tongue Weight (Lb.)
600
Model Year
2006 - 2008
Vehicle
Ford, Lincoln
Material
Steel
Sub-Category
Step Bumper Receiver
Maximum Weight Distribution
1,000/10,000 lb
Compatible Product Type
SUVs, Trucks, Vans
Vehicle Make/Model/Year
F-150 2006 to 2008; Mark LT 2006 to 2008
Vehicle Class
IV
Gross Vehicle Weight Capacity
6,000 lb
Vehicle Model Year
2006 to 2008
Hitch Type
Trailer Receiver Hitch
Number of Mounting Holes
6
Installation Location
Back of Vehicle
Vehicle Make
Ford, Lincoln
Tongue Weight
600 lb
Weight
36 lb
Vehicle Model
F-150, Mark LT
Gross Towing Weight Capacity
6,000 lb
Resistance Properties
Corrosion Resistant
Gross Trailer Weight Capacity
6,000 lb

Description

Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class IV, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Gross Towing Weight Capacity 6,000 lb, Tongue Weight 600 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 15 1/2 in, Overall Width 38 1/4 in, Overall Height 6 3/4 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.