Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73824
Zoro #
G3008796
UPC #
042899738244
Country of Origin
Taiwan, Province of China
Dimensions
Length
6-5/8"
Width
4"
Details
Item
Stop Turn and Tail Light
Lamp Type
incandescent
Color
Red
Includes
Mount Hardware
Used For
Cars, Trucks, Vans
Base Mounting Centers
2"
Mounting Type
Screw
Post
Yes
Type
Standard
Sub-Category
Stop-Turn-Tail Lights
Fits
Universal
Current Rating
2.10A
Number of Bulbs
2
Shape
Square
Material
Acrylic, Polypropylene
Termination Type
Push-In
Lamp Life
1500 hr.
Volt Bulb
12
Description
Stop Turn and Tail Light, Shape Square, Includes Mount Hardware, Lamp Life 1500 hr., Number of Bulbs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.