Zoro Homepage

Trailer Ball, 2 In., Reese Towpower

  • Mfr # 7061220

  • Zoro # G5119414


product price: $15.75
/ea

Key Features

Color
Silver
Type
Interlock Hitch Ball
Size (In.)
2" Ball
Shank Size (In.)
1 in
Standards
SAE J-684
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7061220
Zoro #
G5119414
UPC #
042899001980
Country of Origin
China

Dimensions

Size (In.)
2" Ball
Shank Size (In.)
1 in
Ball Diameter
2 in
Shank Diameter
1 in
Shank Length
2 in

Details

Color
Silver
Type
Interlock Hitch Ball
Item
Trailer Ball
Standards
SAE J-684
Features
1 Year Limited Warranty, Interlock Wrench System, Not Limited for Use With the Interlock Ball Mount and can be Used With Any Standard Ball Mounts
Finish
Chrome
Gross Vehicle Weight Capacity
7,500 lb
Material
Steel
Resistance Properties
Corrosion-Resistant
Vehicle Class
V
Gross Towing Weight Capacity
7,500 lb
Ball Type
Interlock

Description

Trailer Ball, Vehicle Class V, Ball Diameter 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Material Steel, Finish Chrome, Features 1 Year Limited Warranty, Interlock Wrench System, Not Limited for Use With the Interlock Ball Mount and can be Used With Any Standard Ball Mounts, Ball Type Interlock, Color Silver, Resistance Properties Corrosion-Resistant, Shank Diameter 1 in, Shank Length 2 in, Standards SAE J-684

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.