Zoro Homepage
This item is Discontinued.
Reese Trailer Ball, 5000 lb., Chrome 028351

Trailer Ball, 5000 lb., Chrome (Discontinued)

  • Mfr # 028351
  • Zoro # G7510797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
028351
Zoro #
G7510797
UPC #
042899003717
Country of Origin
China

Dimensions

Ball Dia. (In.)
2 in
Shank Dia. (In.)
1 in
Shank Length (In.)
2 1/8 in

Details

Item
Trailer Ball
Capacity GVWR (Lb.)
5,000
Finish
Chrome

Description

Trailer Ball, Finish Chrome

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.