Shop REESE

Trailer Coupler, Straight-Tongue, 10.75 in

  • Mfr # 74042

  • Zoro # G6072832


product price: 
$
22.19
/ea

Key Features

For Use With
Trailer and Tow Vehicle
Capacity GVW
3,500 lb
Ball Size
2 in
Capacity GVW (Lb.)
3500 lb.
Finish
Zinc Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
74042
Zoro #
G6072832
UPC #
042899003359
Country of Origin
China

Dimensions

Ball Size
2 in
Width
2-1/2" (Channel)
Size
2" (Ball)
Tongue Width
2 1/2 in
Overall Length
10 3/4 in
Compatible Ball Diameter
2 in
Wire Rope Length
10 3/4 in
Length
10 3/4 in

Details

For Use With
Trailer and Tow Vehicle
Capacity GVW
3,500 lb
Capacity GVW (Lb.)
3500 lb.
Finish
Zinc Coated
Features
2 1/2 in Channel, Adjustable Lock Nut, Trigger Handle
Type
Trailer Coupler
Class
II
Item
Trailer Coupler
Color
Zinc
Material
Steel
Sub-Category
Coupler
Gross Towing Weight Capacity
3,500 lb
Resistance Properties
Corrosion-Resistant
Weight
4.7 lb
Gross Vehicle Weight Capacity
3,500 lb
Compatible Product Type
Trailer and Tow Vehicle
Coupler Style
Straight-Tongue
Vehicle Class
II

Description

Trailer Coupler, Coupler Style Straight-Tongue, Vehicle Class II, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Compatible Ball Diameter 2 in, Compatible Pin Hole Diameter Not Applicable, Material Steel, Finish Zinc Coated, Overall Length 10 3/4 in, Resistance Properties Corrosion-Resistant, Weight 4.7 lb, Tongue Width 2 1/2 in, Color Zinc, Compatible Product Type Trailer and Tow Vehicle, Features 2 1/2 in Channel, Adjustable Lock Nut, Trigger Handle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews