Zoro Homepage

Trailer Hitch, Class I, 2000 GVW Lb.

  • Mfr # 24763

  • Zoro # G5748942


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Tongue Weight (Lb.)
200
Capacity GVW (Lb.)
2,000
Drilling Required
No
Finish
Powder Coated
Class
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24763
Zoro #
G5748942
UPC #
016118056686
Country of Origin
United States

Dimensions

Overall Length
15 5/8 in
Mounting Hole Diameter
1/2 in
Overall Height
7 3/4 in
Overall Width
42 3/4 in
Hitch Size
1 1/4 in Receiver Opening Square Tube Hitch

Details

Tongue Weight (Lb.)
200
Capacity GVW (Lb.)
2,000
Drilling Required
No
Finish
Powder Coated
Item
Trailer Hitch
Class
I
Receiver
1.25 in Receiver Opening Square Tube Hitch
Model Year
2006 - 2015
Vehicle
Honda
Material
Steel
Gross Vehicle Weight Capacity
2,000 lb
Vehicle Make
Honda
Vehicle Class
I
Vehicle Model Year
2006 to 2011, 2006 to 2015, 2012 to 2015
Weight
30.4 lb
Compatible Product Type
Trailer and Tow Vehicles
Hitch Type
Trailer Receiver Hitch
Number of Mounting Holes
3
Resistance Properties
Corrosion Resistant
Vehicle Make/Model/Year
Civic 2 Dr. Coupe 2006 to 2015; Civic 4 Dr. Sedan 2006 to 2015; Civic Hybrid 2006 to 2011; Civic Si 2 Dr. Coupe 2006 to 2011; Civic Si 4 Dr. Sedan 2006 to 2011; Civic Hybrid 2012 to 2015
Gross Trailer Weight Capacity
2,000 lb
Installation Location
Back of Vehicle
Tongue Weight
200 lb
Vehicle Model
Civic
Gross Towing Weight Capacity
2,000 lb

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class I, Hitch Size 1 1/4 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 2,000 lb, Gross Vehicle Weight Capacity 2,000 lb, Gross Towing Weight Capacity 2,000 lb, Tongue Weight 200 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 15 5/8 in, Overall Width 42 3/4 in, Overall Height 7 3/4 in, Number of Mounting Holes 3, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.