Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, Class I, 2000 GVW Lb.

  • Mfr # 24812

  • Zoro # G5827717


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Capacity GVW (Lb.)
2,000
Finish
Powder Coated
Tongue Weight (Lb.)
200
Class
I
Drilling Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24812
Zoro #
G5827717
UPC #
016118071238
Country of Origin
Mexico

Dimensions

Hitch Size
1 1/4 in Receiver Opening Square Tube Hitch
Overall Width
39 in
Overall Length
16 in
Mounting Hole Diameter
1/2 in
Overall Height
7 5/8 in

Details

Item
Trailer Hitch
Capacity GVW (Lb.)
2,000
Finish
Powder Coated
Tongue Weight (Lb.)
200
Class
I
Drilling Required
No
Receiver
1.25 in Receiver Opening Square Tube Hitch
Vehicle
Pontiac, Toyota
Material
Steel
Model Year
2003 - 2014
Vehicle Make/Model/Year
Vibe 2003 to 2008; Vibe 2009 to 2010; Matrix 2003 to 2008; Matrix 2009 to 2013; Matrix 2014
Resistance Properties
Corrosion Resistant
Gross Vehicle Weight Capacity
2,000 lb
Hitch Type
Trailer Receiver Hitch
Compatible Product Type
Trailer and Tow Vehicles
Installation Location
Back of Vehicle
Number of Mounting Holes
6
Gross Trailer Weight Capacity
2,000 lb
Vehicle Class
I
Gross Towing Weight Capacity
2,000 lb
Weight
26 lb
Tongue Weight
200 lb
Vehicle Model
Matrix, Vibe
Vehicle Model Year
2003 to 2008, 2009 to 2010, 2009 to 2013, 2014
Vehicle Make
Pontiac, Toyota

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class I, Hitch Size 1 1/4 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 2,000 lb, Gross Vehicle Weight Capacity 2,000 lb, Gross Towing Weight Capacity 2,000 lb, Tongue Weight 200 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 16 in, Overall Width 39 in, Overall Height 7 5/8 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.