Zoro Homepage

Trailer Hitch, Class I, 2000 GVW Lb., Drilling Required: N

  • Mfr # 24792

  • Zoro # G5482443


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Tongue Weight (Lb.)
200
Receiver
1.25 in Receiver Opening Square Tube Hitch
Finish
Powder Coated
Capacity GVW (Lb.)
2,000
Class
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24792
Zoro #
G5482443
UPC #
016118061147
Country of Origin
Mexico

Dimensions

Hitch Size
1 1/4 in Receiver Opening Square Tube Hitch
Mounting Hole Diameter
1/2 in
Overall Height
10 1/4 in
Overall Width
41 1/4 in
Overall Length
14 1/4 in

Details

Item
Trailer Hitch
Tongue Weight (Lb.)
200
Receiver
1.25 in Receiver Opening Square Tube Hitch
Finish
Powder Coated
Capacity GVW (Lb.)
2,000
Class
I
Drilling Required
No
Model Year
2007 - 2011
Vehicle
Honda
Material
Steel
Vehicle Class
I
Vehicle Make
Honda
Gross Towing Weight Capacity
2,000 lb
Vehicle Model Year
2007 to 2011
Resistance Properties
Corrosion Resistant
Gross Trailer Weight Capacity
2,000 lb
Vehicle Make/Model/Year
CR-V 2007 to 2011
Hitch Type
Trailer Receiver Hitch
Vehicle Model
CR-V
Gross Vehicle Weight Capacity
2,000 lb
Compatible Product Type
Trailer and Tow Vehicles
Weight
27.1 lb
Number of Mounting Holes
3
Tongue Weight
200 lb
Installation Location
Back of Vehicle

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class I, Hitch Size 1 1/4 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 2,000 lb, Gross Vehicle Weight Capacity 2,000 lb, Gross Towing Weight Capacity 2,000 lb, Tongue Weight 200 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 14 1/4 in, Overall Width 41 1/4 in, Overall Height 10 1/4 in, Number of Mounting Holes 3, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.