Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, Class II, 3500 GVW Lb.

  • Mfr # 36336

  • Zoro # G5596367


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Capacity GVW (Lb.)
3,500
Finish
Powder Coated
Tongue Weight (Lb.)
300
Receiver
1.25 in Receiver Opening Square Tube Hitch
Class
II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36336
Zoro #
G5596367
UPC #
016118053005
Country of Origin
Mexico

Dimensions

Overall Height
6 7/8 in
Hitch Size
1 1/4 in Receiver Opening Square Tube Hitch
Mounting Hole Diameter
1/2 in
Overall Length
15 3/4 in
Overall Width
46 3/4 in

Details

Capacity GVW (Lb.)
3,500
Finish
Powder Coated
Tongue Weight (Lb.)
300
Receiver
1.25 in Receiver Opening Square Tube Hitch
Class
II
Drilling Required
Yes
Item
Trailer Hitch
Material
Steel
Vehicle
Lexus, Toyota
Model Year
1996 - 2003
Weight
38.7 lb
Tongue Weight
300 lb
Vehicle Model
Avalon, Camry, ES300, ES330, Solara
Number of Mounting Holes
7
Vehicle Model Year
1992 to 1996, 1995 to 1999, 1997 to 2001, 1999 to 2003, 2002 to 2003, 2002 to 2004, 2004 to 2006, 2005 to 2006
Resistance Properties
Corrosion Resistant
Compatible Product Type
Trailer and Tow Vehicles
Vehicle Class
II
Vehicle Make
Lexus, Toyota
Gross Towing Weight Capacity
3,500 lb
Installation Location
Back of Vehicle
Gross Vehicle Weight Capacity
3,500 lb
Vehicle Make/Model/Year
ES300 1997 to 2001; ES300 2002 to 2003; ES300 2004 to 2006; Avalon 1995 to 1999; Camry 1992 to 1996; Camry 1997 to 2001; Camry 2002 to 2004; Camry 2005 to 2006; Solara 1999 to 2003
Gross Trailer Weight Capacity
3,500 lb
Hitch Type
Trailer Receiver Hitch

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class II, Hitch Size 1 1/4 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 300 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 15 3/4 in, Overall Width 46 3/4 in, Overall Height 6 7/8 in, Number of Mounting Holes 7, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.