Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, Class II, 3500 GVW Lb.

  • Mfr # 36408

  • Zoro # G5713057


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Receiver
1.25 in Receiver Opening Square Tube Hitch
Drilling Required
No
Finish
Powder Coated
Capacity GVW (Lb.)
3,500
Class
II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36408
Zoro #
G5713057
UPC #
016118056730
Country of Origin
Mexico

Dimensions

Overall Length
10 7/8 in
Hitch Size
1 1/4 in Receiver Opening Square Tube Hitch
Overall Width
43 1/2 in
Mounting Hole Diameter
1/2 in
Overall Height
9 3/4 in

Details

Receiver
1.25 in Receiver Opening Square Tube Hitch
Drilling Required
No
Item
Trailer Hitch
Finish
Powder Coated
Capacity GVW (Lb.)
3,500
Class
II
Tongue Weight (Lb.)
350
Model Year
2005 - 2017
Vehicle
Chevrolet, GMC, Pontiac, Saturn
Material
Steel
Vehicle Class
II
Vehicle Model Year
2002 to 2007, 2005 to 2006, 2006, 2007 to 2009, 2010 to 2017
Installation Location
Back of Vehicle
Gross Trailer Weight Capacity
3,500 lb
Gross Vehicle Weight Capacity
3,500 lb
Tongue Weight
300 lb
Weight
34.5 lb
Gross Towing Weight Capacity
3,500 lb
Vehicle Model
Equinox, Terrain, Torrent, Vue
Vehicle Make/Model/Year
Equinox 2005 to 2006; Equinox 2007 to 2009; Equinox 2010 to 2017; Terrain 2010 to 2017; Torrent 2006; Torrent 2007 to 2009; Vue 2002 to 2007
Compatible Product Type
Trailer and Tow Vehicles
Vehicle Make
Chevrolet, GMC, Pontiac, Saturn
Number of Mounting Holes
6
Resistance Properties
Corrosion Resistant
Hitch Type
Trailer Receiver Hitch

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class II, Hitch Size 1 1/4 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 300 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 10 7/8 in, Overall Width 43 1/2 in, Overall Height 9 3/4 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.