Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, Class II, 3500 GVW Lb.

  • Mfr # 36416

  • Zoro # G5649217


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Receiver
1.25 in Receiver Opening Square Tube Hitch
Class
II
Drilling Required
Yes
Tongue Weight (Lb.)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36416
Zoro #
G5649217
UPC #
016118058758
Country of Origin
United States

Dimensions

Overall Length
20 3/8 in
Overall Height
6 1/2 in
Overall Width
48 5/8 in
Hitch Size
1 1/4 in Receiver Opening Square Tube Hitch
Mounting Hole Diameter
1/2 in

Details

Finish
Powder Coated
Receiver
1.25 in Receiver Opening Square Tube Hitch
Class
II
Drilling Required
Yes
Tongue Weight (Lb.)
300
Capacity GVW (Lb.)
3,500
Item
Trailer Hitch
Vehicle
Lexus, Toyota
Model Year
2007 - 2011
Material
Steel
Weight
44.6 lb
Installation Location
Back of Vehicle
Vehicle Model Year
2007 to 2009, 2007 to 2011, 2007 to 2012, 2010 to 2011
Tongue Weight
300 lb
Number of Mounting Holes
9
Vehicle Make/Model/Year
Lexus 2007 to 2012; Camry 2007 to 2009; Camry 2010 to 2011; Camry Hybrid 2007 to 2011
Hitch Type
Trailer Receiver Hitch
Gross Vehicle Weight Capacity
3,500 lb
Vehicle Make
Lexus, Toyota
Resistance Properties
Corrosion Resistant
Compatible Product Type
Trailer and Tow Vehicles
Gross Towing Weight Capacity
3,500 lb
Vehicle Class
II
Gross Trailer Weight Capacity
3,500 lb
Vehicle Model
Camry, Camry Hybrid, ES350

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class II, Hitch Size 1 1/4 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 300 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 20 3/8 in, Overall Width 48 5/8 in, Overall Height 6 1/2 in, Number of Mounting Holes 9, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.