Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, Class II, 3500 GVW Lb.

  • Mfr # 44680

  • Zoro # G5684366


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Drilling Required
Yes
Finish
Powder Coated
Capacity GVW (Lb.)
3,500
Receiver
1.25 in Receiver Opening Square Tube Hitch
Tongue Weight (Lb.)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44680
Zoro #
G5684366
UPC #
016118059915
Country of Origin
Mexico

Dimensions

Overall Width
37 3/4 in
Overall Length
17 3/4 in
Mounting Hole Diameter
1/2 in
Hitch Size
1 1/4 in Receiver Opening Square Tube Hitch
Overall Height
10 1/4 in

Details

Drilling Required
Yes
Finish
Powder Coated
Capacity GVW (Lb.)
3,500
Item
Trailer Hitch
Receiver
1.25 in Receiver Opening Square Tube Hitch
Tongue Weight (Lb.)
300
Class
II
Model Year
2005 - 2011
Vehicle
Ford, Mazda, Mercury
Includes
Pull Wire
Material
Steel
Compatible Product Type
Trailer and Tow Vehicles
Tongue Weight
300 lb
Installation Location
Back of Vehicle
Vehicle Class
II
Number of Mounting Holes
4
Vehicle Make
Ford, Mazda, Mercury
Vehicle Model
Escape, Mariner, Tribute
Gross Vehicle Weight Capacity
3,500 lb
Vehicle Make/Model/Year
Escape 2005 to 2007; Escape 2008 to 2012; Tribute 2005 to 2006; Tribute 2008 to 2011; Mariner 2005 to 2007; Mariner 2008 to 2011
Gross Towing Weight Capacity
3,500 lb
Weight
36.2 lb
Resistance Properties
Corrosion Resistant
Gross Trailer Weight Capacity
3,500 lb
Hitch Type
Trailer Receiver Hitch
Vehicle Model Year
2005 to 2006, 2005 to 2007, 2008 to 2011, 2008 to 2012

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class II, Hitch Size 1 1/4 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 300 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 17 3/4 in, Overall Width 37 3/4 in, Overall Height 10 1/4 in, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.