Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, Class II, 3500 GVW Lb., Drilling Required: N

  • Mfr # 36407

  • Zoro # G5570031


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Tongue Weight (Lb.)
300
Capacity GVW (Lb.)
3,500
Receiver
1.25 in Receiver Opening Square Tube Hitch
Finish
Powder Coated
Class
II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36407
Zoro #
G5570031
UPC #
016118056419
Country of Origin
Mexico

Dimensions

Hitch Size
1 1/4 in Receiver Opening Square Tube Hitch
Overall Length
27 1/4 in
Mounting Hole Diameter
1/2 in
Overall Width
40 7/8 in
Overall Height
5 7/8 in

Details

Tongue Weight (Lb.)
300
Item
Trailer Hitch
Capacity GVW (Lb.)
3,500
Receiver
1.25 in Receiver Opening Square Tube Hitch
Finish
Powder Coated
Class
II
Drilling Required
No
Material
Steel
Includes
Pull Wire
Model Year
2000 - 2013
Vehicle
Chevrolet
Tongue Weight
300 lb
Gross Trailer Weight Capacity
3,500 lb
Gross Towing Weight Capacity
3,500 lb
Vehicle Model
Impala
Compatible Product Type
Trailer and Tow Vehicles
Vehicle Make
Chevrolet
Vehicle Make/Model/Year
Impala 2000 to 2005; Impala 2006 to 2013
Vehicle Model Year
2000 to 2005, 2006 to 2013
Number of Mounting Holes
5
Weight
51.3 lb
Hitch Type
Trailer Receiver Hitch
Gross Vehicle Weight Capacity
3,500 lb
Vehicle Class
II
Installation Location
Back of Vehicle
Resistance Properties
Corrosion Resistant

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class II, Hitch Size 1 1/4 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 300 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 27 1/4 in, Overall Width 40 7/8 in, Overall Height 5 7/8 in, Number of Mounting Holes 5, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.