Trailer Hitch, Class II, 3500 GVW Lb., Tongue Weight (Lb.): 350

  • Mfr # 36455

  • Zoro # G5788063


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Capacity GVW (Lb.)
3,500
Class
II
Tongue Weight (Lb.)
350
Finish
Powder Coated
Receiver
1.25 in Receiver Opening Square Tube Hitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36455
Zoro #
G5788063
UPC #
016118067477
Country of Origin
Mexico

Dimensions

Overall Width
55 3/4 in
Hitch Size
1 1/4 in Receiver Opening Square Tube Hitch
Mounting Hole Diameter
1/2 in
Overall Height
8 3/4 in
Overall Length
17 3/8 in

Details

Capacity GVW (Lb.)
3,500
Class
II
Tongue Weight (Lb.)
350
Item
Trailer Hitch
Finish
Powder Coated
Receiver
1.25 in Receiver Opening Square Tube Hitch
Drilling Required
No
Material
Steel
Vehicle
Chrysler, Dodge, Ram, Volkswagen
Model Year
2008 - 2015
Number of Mounting Holes
4
Tongue Weight
300 lb
Gross Towing Weight Capacity
3,500 lb
Weight
49.3 lb
Vehicle Make/Model/Year
Town and Country 2008 to 2010; Town and Country 2011 to 2016; Grand Caravan 2008 to 2010; Grand Caravan 2011 to 2020; C/V Tradesman 2012 to 2015; Routan 2009 to 2012; Routan 2013 to 2014
Installation Location
Back of Vehicle
Vehicle Class
II
Vehicle Model Year
2008 to 2010, 2009 to 2012, 2011 to 2016, 2011 to 2020, 2012 to 2015, 2013 to 2014
Vehicle Make
Chrysler, Dodge, RAM, Volkswagen
Vehicle Model
Grand Caravan, Routan, Town and Country, Tradesman
Gross Trailer Weight Capacity
3,500 lb
Compatible Product Type
Trailer and Tow Vehicles
Gross Vehicle Weight Capacity
3,500 lb
Hitch Type
Trailer Receiver Hitch
Resistance Properties
Corrosion Resistant

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class II, Hitch Size 1 1/4 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 300 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 17 3/8 in, Overall Width 55 3/4 in, Overall Height 8 3/4 in, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.