Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, Class III, 3500 GVW Lb.

  • Mfr # 75139

  • Zoro # G5515185


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Drilling Required
No
Class
III
Receiver
2 in Receiver Opening Square Tube Hitch
Finish
Powder Coated
Capacity GVW (Lb.)
3,500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75139
Zoro #
G5515185
UPC #
742512510591
Country of Origin
Mexico

Dimensions

Hitch Size
2 in Receiver Opening Square Tube Hitch
Overall Height
10 in
Overall Width
40 in
Overall Length
17 1/2 in
Mounting Hole Diameter
1/2 in

Details

Drilling Required
No
Class
III
Receiver
2 in Receiver Opening Square Tube Hitch
Finish
Powder Coated
Capacity GVW (Lb.)
3,500
Item
Trailer Hitch
Max. Weight Distribution (Lb.)
500/5000
Tongue Weight (Lb.)
300
Model Year
1999 - 2004
Vehicle
Jeep
Material
Steel
Maximum Weight Distribution
500/5,000 lb
Vehicle Class
III
Resistance Properties
Corrosion Resistant
Installation Location
Back of Vehicle
Compatible Product Type
SUVs, Trucks, Vans
Vehicle Model
Grand Cherokee
Gross Towing Weight Capacity
3,500 lb
Tongue Weight
300 lb
Vehicle Make
Jeep
Hitch Type
Trailer Receiver Hitch
Vehicle Make/Model/Year
Grand Cherokee 1999; Grand Cherokee 2000 to 2004
Weight
34.3 lb
Gross Vehicle Weight Capacity
3,500 lb
Gross Trailer Weight Capacity
3,500 lb
Vehicle Model Year
1999, 2000 to 2004
Number of Mounting Holes
5

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 300 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 17 1/2 in, Overall Width 40 in, Overall Height 10 in, Number of Mounting Holes 5, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.