Trailer Hitch, Class III, 4000 GVW Lb.
Mfr # 75992
Zoro # G5809596
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Capacity GVW (Lb.)
4,000
Class
III
Finish
Powder Coated
Tongue Weight (Lb.)
400
Drilling Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75992
Zoro #
G5809596
UPC #
742512512007
Country of Origin
Mexico
Dimensions
Overall Length
17 1/2 in
Overall Height
8 1/2 in
Overall Width
43 1/4 in
Mounting Hole Diameter
1/2 in
Hitch Size
2 in Receiver Opening Square Tube Hitch
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 400 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 17 1/2 in, Overall Width 43 1/4 in, Overall Height 8 1/2 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.