Zoro Homepage

Trailer Hitch, Class III, 5000 GVW Lb.

  • Mfr # 75189

  • Zoro # G5656664


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Drilling Required
No
Capacity GVW (Lb.)
5,000
Class
III
Finish
Powder Coated
Tongue Weight (Lb.)
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75189
Zoro #
G5656664
UPC #
742512510232
Country of Origin
Mexico

Dimensions

Overall Width
43 in
Mounting Hole Diameter
1/2 in
Overall Length
23 1/2 in
Overall Height
5 1/4 in
Hitch Size
2 in Receiver Opening Square Tube Hitch

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 23 1/2 in, Overall Width 43 in, Overall Height 5 1/4 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in, Vehicle Make/Model/Year Delete

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.