Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, Class III, 5000 GVW Lb., Color: Black

  • Mfr # 51083

  • Zoro # G5700807


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Size
2" (Receiver)
Finish
Powder Coated
Max. Weight Distribution (Lb.)
500/5000
Type
Hitch Class III Custom Fit
Features
Metal Shield Coating Provides Ultimate Protection against Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51083
Zoro #
G5700807
UPC #
742512510836
Country of Origin
Mexico

Dimensions

Size
2" (Receiver)
Hitch Size
2 in Receiver Opening Round Tube Hitch
Overall Width
44 3/4 in
Overall Height
6 5/8 in
Mounting Hole Diameter
1/2 in
Overall Length
15 5/8 in

Details

Finish
Powder Coated
Max. Weight Distribution (Lb.)
500/5000
Type
Hitch Class III Custom Fit
Features
Metal Shield Coating Provides Ultimate Protection against Corrosion
Tongue Weight (Lb.)
500
Receiver
2 in Receiver Opening Round Tube Hitch
Drilling Required
No
Capacity GVW (Lb.)
5,000
Color
Black
Item
Trailer Hitch
Class
III
Model Year
2007 - 2012
Vehicle
Buick, Chevrolet, GMC, Saturn
Material
Steel
Compatible Product Type
SUVs, Trucks, Vans
Resistance Properties
Corrosion Resistant
Gross Trailer Weight Capacity
5,000 lb
Vehicle Model Year
2007 to 2009, 2007 to 2012, 2008 to 2012, 2009 to 2012, 2013 to 2016, 2013 to 2017, 2017
Hitch Type
Trailer Receiver Hitch
Tongue Weight
500 lb
Vehicle Class
III
Number of Mounting Holes
6
Gross Towing Weight Capacity
5,000 lb
Gross Vehicle Weight Capacity
5,000 lb
Installation Location
Back of Vehicle
Vehicle Model
Acadia, Acadia Limited, Enclave, Outlook, Traverse
Vehicle Make/Model/Year
Enclave 2008 to 2012; Enclave 2013 to 2017; Traverse 2009 to 2012; Traverse 2013 to 2017; Acadia 2007 to 2012; Acadia 2013 to 2016; Acadia Limited 2017; Outlook 2007 to 2009
Weight
24 lb
Maximum Weight Distribution
500/5,000 lb
Vehicle Make
Buick, Chevrolet, GMC, Saturn

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 15 5/8 in, Overall Width 44 3/4 in, Overall Height 6 5/8 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.