Zoro Homepage

Trailer Hitch, Class IV, 5000 GVW Lb.

  • Mfr # 37096

  • Zoro # G5715446


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Tongue Weight (Lb.)
500
Max. Weight Distribution (Lb.)
650/6500
Drilling Required
Yes
Receiver
2 in Receiver Opening Square Tube Hitch
Size
2" (Receiver)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37096
Zoro #
G5715446
UPC #
016118053616
Country of Origin
China

Dimensions

Size
2" (Receiver)
Overall Width
36 in
Hitch Size
2 in Receiver Opening Square Tube Hitch
Overall Height
12 in
Overall Length
18 in

Details

Tongue Weight (Lb.)
500
Item
Trailer Hitch
Max. Weight Distribution (Lb.)
650/6500
Drilling Required
Yes
Receiver
2 in Receiver Opening Square Tube Hitch
Finish
Powder Coated
Includes
Hardware
For Use With
Passenger Cars, Sport Utility Vehicles, Van and Light Truck
Color
Black
Capacity GVW (Lb.)
5,000
Class
IV
Features
Metal Shield Coating Provides Ultimate Protection against Corrosion; Drilling May be Required
Type
Class III/IV Multi-Fit Hitch
Vehicle
Truck - Chevrolet/Ford
Material
Steel
Model Year
1988 -2007
Installation Location
Back of Vehicle
Gross Vehicle Weight Capacity
5,000 lb
Vehicle Make/Model/Year
Delete
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Vehicle Class
III
Weight
52.3 lb
Vehicle Model
C/K Series, F-150, F-250, F-250 Super Duty, F-350, F-350 Super Duty, Ram, Sierra 1500, Sierra 1500 HD, Sierra 2500 HD, Silverado 1500, Silverado 1500 HD, Silverado 2500 HD
Vehicle Model Year
1987 to 1991, 1988 to 2000, 1992 to 1996, 1992 to 2000, 1994, 1994 to 2004, 1995 to 1998, 1997, 1997 to 1999, 1997 to 2003, 1999, 1999 to 2004, 1999 to 2005, 2000 to 2001, 2000 to 2003, 2001 to 2002, 2001 to 2005, 2001 to 2006, 2002, 2003 to 2006, 2004, 2004 to 2005, 2006, 2007
Tongue Weight
500 lb
Gross Trailer Weight Capacity
5,000 lb
Gross Towing Weight Capacity
5,000 lb
Maximum Weight Distribution
600/6,000 lb
Vehicle Make
Chevrolet, Dodge, Ford, GMC
Compatible Product Type
Trailer and Tow Vehicles
Hitch Type
Trailer Receiver Hitch

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 18 in, Overall Width 36 in, Overall Height 12 in, Vehicle Make/Model/Year Delete, Vehicle Make Chevrolet, Dodge, Ford, GMC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.