Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58388
Zoro #
G4477986
UPC #
042899532200
Country of Origin
United States
Dimensions
Length
6 in
Diameter
3/4 in
Pin Diameter
3/4 in
Usable Length
6 in
Overall Length
6 in
Compatible Hitch Size
3 in
Details
Finish
Powder Coat
Item
Trailer Hitch Pin
Features
3/4 in Diameter Pin, 6 in Pin Length
For Use With
Trailer Hitches with A 3 in X 3 in Receiver Opening
Type
Hitch Pin and Tethered Clip
Material
Steel
Includes
Lanyard
Hitch Pin Style
Pin and Clip
Vehicle Class
V
Description
Trailer Hitch Pin, Hitch Pin Style Pin and Clip, Compatible Hitch Size 3 in, Pin Diameter 3/4 in, Vehicle Class V, Overall Length 6 in, Usable Length 6 in, Includes Lanyard, Material Steel, Finish Powder Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.