Zoro Homepage

Trailer Swivel Jack, 1000 Lbs., REESE TOWPOWER

  • Mfr # 74410

  • Zoro # G3694013


product price: $69.89
/ea

Key Features

Mounting Brackets
Snap Ring Swivel Bolt through
Static Load Capacity
1,000 lb
Handle
Wire Cylinder Grip
Base
6 in Poly Wheel
Max. Lift Height
1 ft 10-7/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74410
Zoro #
G3694013
UPC #
042899800828
Country of Origin
China

Dimensions

Max. Lift Height
1 ft 10-7/10 in
Retracted Length
12 3/4 in
Overall Height
23 1/2 in
Dia.
2 1/4 in
Wheel Diameter
6 in
Maximum Lift Height
1 ft 10 11/16 in
Minimum Lift Height
1 ft 9 in
Diameter
2 1/4 in
Extended Length
10 1/2 in

Description

Trailer Swivel Jack, Number of Wheels 1, Static Load Capacity 1,000 lb, Maximum Lift Height 1 ft 10 11/16 in, Minimum Lift Height 1 ft 9 in, Handle Type Sidewind, Mounting Type Bolt-On Bracket Swivel, Gear Travel 10 in, Load Capacity 1,000 lb, Maximum Lifting Capacity 1,000 lb, Extended Length 10 1/2 in, Retracted Length 12 3/4 in, Jack Type Sidewind Trailer Jack, Adjustment Range 10 in, Base 6 in Poly Wheel, Construction Steel, Diameter 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.