Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Wiring Adapter, Black, 2-7/8" L

  • Mfr # 8536800

  • Zoro # G1185272


product price: $20.55
/ea

Key Features

Includes
LED Continuity Indicator
Standards
SAE J1128, SAE J1239, SAE J560, SAE J928
Material
Plastic
For Use With
Towing Vehicle
Vehicle Connection
7-Way Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8536800
Zoro #
G1185272
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 7/8 in
Overall Width
2 7/8 in
Overall Height
7 in

Details

Item
Trailer Wiring Adapter
Includes
LED Continuity Indicator
Standards
SAE J1128, SAE J1239, SAE J560, SAE J928
Material
Plastic
For Use With
Towing Vehicle
Vehicle Connection
7-Way Blade
Features
16 Gauge, 6 ft Full Extension, Backup Alarms, Molded Design, Abrasion Resistant Coiled Cable, Ideal For Marine Applications, LED Circuit Testers, Shielded-Coiled Cables, Stretches with the Movement of the Vehicle, Tin Plated Terminals
Finish
Unfinished
Color
Black
Trailer Connection
4-Way Flat
Working Torque
1

Description

Trailer Wiring Adapter, Product Type Trailer Wiring Adapter, For Use With Towing Vehicle, Trailer Connection 4-Way Flat, Vehicle Connection 7-Way Blade, Material Plastic, Color Black, Height 7 in, Overall Width 2 7/8 in, Overall Length 2 7/8 in, Standards SAE J1128, SAE J1239, SAE J560, SAE J928

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.