Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Wiring Adapter, Black, 5-5/8" H

  • Mfr # 8536200

  • Zoro # G1185351


product price: $29.19
/ea

Key Features

Includes
Installation Instructions
For Use With
Towing Vehicle
Finish
Unfinished
Standards
SAE J1128, SAE J1239, SAE J560, SAE J928
Features
16 Gauge, 6 ft Full Extension, Molded Design, Abrasion Resistant Coiled Cable, Ideal for Marine Applications, Stretches with the Movement of the Vehicle, Tin Plated Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8536200
Zoro #
G1185351
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 1/4 in
Overall Width
3 7/8 in
Overall Height
5 5/8 in

Details

Item
Trailer Wiring Adapter
Includes
Installation Instructions
For Use With
Towing Vehicle
Finish
Unfinished
Standards
SAE J1128, SAE J1239, SAE J560, SAE J928
Features
16 Gauge, 6 ft Full Extension, Molded Design, Abrasion Resistant Coiled Cable, Ideal for Marine Applications, Stretches with the Movement of the Vehicle, Tin Plated Terminals
Trailer Connection
6-Way Pin
Vehicle Connection
7-Way Pin
Material
Plastic
Color
Black
Working Torque
1

Description

Trailer Wiring Adapter, Product Type Trailer Wiring Adapter, For Use With Towing Vehicle, Trailer Connection 6-Way Pin, Vehicle Connection 7-Way Pin, Material Plastic, Color Black, Height 5 5/8 in, Overall Width 3 7/8 in, Overall Length 3 1/4 in, Standards SAE J1128, SAE J1239, SAE J560, SAE J928, Features 16 Gauge, 6 ft Full Extension, Molded Design, Abrasion Resistant Coiled Cable, Ideal for Marine Applications, Stretches with the Movement of the Vehicle, Tin Plated Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.