Shop REESES
See all product information
Create Account
Candy
- Mfr # 44709
- Zoro # G300918200
product price:Â
$
45.89
/ea
Key Features
Features
Contains Dairy, Contains Nuts
Weight
1.115 lbs
Capacity
35.6 oz
Standards
Contains Nuts
Flavor
Milk Chocolate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44709
- Zoro #
- G300918200
- UPC #
- -
- Country of Origin
- United States
Details
- Features
- Contains Dairy, Contains Nuts
- Weight
- 1.115 lbs
- Capacity
- 35.6 oz
- Standards
- Contains Nuts
- Item
- Candy Bars
- Flavor
- Milk Chocolate
- Packing Type
- Bag
Description
Candy, Product Type Candy, Flavor Milk Chocolate, Items per Pack 117, Pack Size 35.6 oz, Item Height 2 1/2 in, Item Width 6 in, Item Length 11 in, Package Type Bag
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.