Candy, Chocolate, Peanut Butter, PK2
- Mfr # 810128791786
- Zoro # G914548022
product price:Â
$
63.39
/pk of 2, $31.70/ea
Key Features
Flavor
Chocolate, Peanut Butter
Product Type
Peanut Butter Cups
Item Size
19.5 oz
Item Height
2 in
Package Type
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810128791786
- Zoro #
- G914548022
- UPC #
- -
- Country of Origin
- United States
- Flavor
- Chocolate, Peanut Butter
- Product Type
- Peanut Butter Cups
- Package Type
- Bag
- Item
- Candy
- Pack Size
- 32 oz
- Items per Pack
- 2
- Maximum Storage Temperature
- 75 Degrees F
- Packs per Case
- 1
Dimensions
- Item Size
- 19.5 oz
- Item Height
- 2 in
- Item Width
- 5 1/4 in
- Item Length
- 6 1/2 in
- Pack Height
- 2 in
- Case Height
- 2 in
- Case Length
- 6 1/2 in
- Case Width
- 5 1/4 in
- Pack Length
- 7 in
- Pack Width
- 5 in
- Case Size
- 39 oz
Description
Candy, Packs per Case 1, Pack Width 5 in, Pack Length 7 in, Pack Height 2 in, Product Type Peanut Butter Cups, Flavor Chocolate, Peanut Butter, Maximum Storage Temperature 75 Degrees F, Case Height 2 in, Case Length 6 1/2 in, Case Width 5 1/4 in, Items per Pack 2, Pack Size 32 oz, Case Size 39 oz, Item Height 2 in, Item Size 19.5 oz, Item Width 5 1/4 in, Item Length 6 1/2 in, Package Type Bag, Package Quantity 2
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.