ANSI Type P Class 2 Public Safety Tactical Breakaway Vest with V-Neck
- Mfr # 551ST-LM-4X-5X
- Zoro # G024209448
product price:Â
$
33.89
/ea
Key Features
Vest Size
4XL-5XL
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 551ST-LM-4X-5X
- Zoro #
- G024209448
- UPC #
- -
- Country of Origin
- China
Dimensions
- Vest Size
- 4XL-5XL
Details
- Color
- Hi-Vis Yellow
Description
100% woven polyester construction for durable, long-lasting performance, 4-point breakaway design (sides and front) for enhanced safety and quick-release functionality, 6" adjustable hook & loop wrap waist closure provides a secure, customizable fit, Zip front closure for easy on/off, 2" retroreflective silver tape enhances visibility, Meets ANSI/ISEA 107-2020 Type P Class 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.