Shop REFLECTIVE APPAREL
See all product information
Create Account
ANSI Type R Class 2 Lined Windbreaker
- Mfr # 407GT-LB-LG
- Zoro # G924204796
product price:Â
$
53.49
/ea
Key Features
Color
Hi-Vis Yellow/Black
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407GT-LB-LG
- Zoro #
- G924204796
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow/Black
Dimensions
- Size
- L
Description
100% polyester soft shell with nylon black accents provides durable, flexible performance, Water-resistant outer shell protects against light rain and wet conditions, Fully lined interior for added comfort and warmth, Adjustable attached hood offers customizable coverage, 2 slash pockets & zippered chest pocket for convenient storage, 2" retroreflective silver tape enhances visibility, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.