Shop REFLECTIVE APPAREL
See all product information
Create Account
ANSI Type R Class 2 Short Sleeve T-Shirt
- Mfr # 102ST-OR-LG
- Zoro # G524201102
product price:Â
$
21.29
/ea
Key Features
Size
L
Color
Hi-Vis Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 102ST-OR-LG
- Zoro #
- G524201102
- UPC #
- -
- Country of Origin
- Kenya
Dimensions
- Size
- L
Details
- Color
- Hi-Vis Orange
Description
Lightweight and soft 4.1oz performance fabric for all-day comfort, 100% polyester 140 gsm birdseye knit for durable, breathable wear, Moisture-wicking design keeps wearer dry and focused, Odor-minimizing fabric stays fresh throughout the day, Left chest pocket provides convenient storage, UPF 35 sun protection, 50 wash compliant, 2" retroreflective silver tape enhances visibility, Meets ANSI/ISEA 107-2020 Type R Class 2, Available In tall offering 3 inches of extra length (Lime Only)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.