Shop REFLECTIVE APPAREL
See all product information
Create Account
ANSI Type R Class 2 Short Sleeve T-Shirt with 3M Scotchlite Comfort Trim
- Mfr # 103CT-LM-XL
- Zoro # G524202307
product price:Â
$
31.59
/ea
Key Features
Color
Hi-Vis Yellow
Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 103CT-LM-XL
- Zoro #
- G524202307
- UPC #
- -
- Country of Origin
- Kenya
- Color
- Hi-Vis Yellow
Dimensions
- Size
- XL
Description
100% polyester, 125 gsm knit micro mesh for superior breathability, Ultra-lightweight 3.7 oz fabric for reduced bulk and enhanced comfort, Moisture-wicking design keeps wearer dry and focused, Odor-minimizing fabric stays fresh throughout the day, Left chest pocket provides convenient storage, 75 wash compliant, 2" retroreflective silver segmented tape enhances visibility, Meets ANSI/ISEA 107-2020 Type R Class 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.