Shop REFLECTIVE APPAREL
See all product information
Create Account
ANSI Type R Class 2 Three Pocket Mesh Breakaway Vest
- Mfr # 502SX-LM-6X
- Zoro # G924210254
product price:Â
$
18.95
/ea
Key Features
Color
Hi-Vis Yellow
Vest Size
6XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502SX-LM-6X
- Zoro #
- G924210254
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow
Dimensions
- Vest Size
- 6XL
Description
100% polyester mesh construction offers lightweight breathability, 5-point breakaway design (shoulders, sides, and front) for enhanced safety and quick-release functionality in hazardous environments, 2" adjustable hook & loop front closure for a secure, customizable fit, 2 mic tabs, 2 internal front pockets, and 1 clear ID pocket for convenient storage , 2" retroreflective silver tape enhances visibility, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.