Shop REFLECTIVE APPAREL
See all product information
Create Account
ANSI Type R Class 2 Twelve Pocket Mesh Surveyors Vest with Black Trim
- Mfr # 587ET-LM-5X
- Zoro # G524211644
product price:Â
$
26.45
/ea
Key Features
Color
Hi-Vis Yellow
Size
5XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 587ET-LM-5X
- Zoro #
- G524211644
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5XL
Details
- Color
- Hi-Vis Yellow
Description
100% polyester mesh offers lightweight breathability , Double-banded horizontal torso design for enhanced structure and durability, Durable black trim with snap closure and grommets provide reinforced strength and secure fastening, Zip front closure for easy on/off, 12 pockets and back document pocket offer convenient storage , 2" retroreflective silver tape enhances visibility, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.