Shop REFLECTIVE APPAREL
See all product information
Create Account
ANSI Type R Class 2 Value Breakaway Mesh Vest with Drop Shoulders
- Mfr # 582CS-LM-SM-MD
- Zoro # G524202826
product price:Â
$
15.35
/ea
Key Features
Color
Hi-Vis Yellow
Vest Size
S-M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 582CS-LM-SM-MD
- Zoro #
- G524202826
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow
Dimensions
- Vest Size
- S-M
Description
100% polyester mesh offers lightweight breathability, 5-point breakaway design (shoulders, sides, and front) for enhanced safety and quick-release functionality in hazardous environments, Drop shoulder design for a relaxed fit, Internal front pocket provides convenient storage, 2" retroreflective two-tone tape enhances visibility , Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.