ANSI Type R Class 2 Women's Breakaway Vest with X-Back
- Mfr # 540GX-LM-3X
- Zoro # G524205353
product price:Â
$
15.49
/ea
Key Features
Vest Size
3XL
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 540GX-LM-3X
- Zoro #
- G524205353
- UPC #
- -
- Country of Origin
- China
Dimensions
- Vest Size
- 3XL
Details
- Color
- Hi-Vis Yellow
Description
100% woven polyester with solid front and mesh back for durable structure with enhanced breathability and comfort, Toggle adjustment at waistline for a customizable, secure fit, D-ring access for easy harness connection, Back document pouch & 3-pocket design for convenient storage, Reflective piping outlining female silhouette for improved visibility and a tailored fit profile, 2" retroreflective two-tone tape for enhanced visibility, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.