Shop REFLECTIVE APPAREL
See all product information
Create Account
ANSI Type R Class 3 Bomber Jacket with Hood, Outer Shell
- Mfr # 414ST-OB-XL
- Zoro # G524203199
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Color
Hi-Vis Orange/Black
Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 414ST-OB-XL
- Zoro #
- G524203199
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Orange/Black
Dimensions
- Size
- XL
Description
Woven polyester provides durable, reliable performance, Detachable snap-off hood offers adjustable coverage, Black bottom helps hide dirt, Internal zip cell phone chest pocket, 2 front slash pockets, external zippered chest pocket, and heavy duty mic tabs provide convenient storage, Comes with zip-out 620NTBK fleece liner installed, Systems Gear - All Systems Gear liners zip into the 414 Bomber Jacket, 2" retroreflective tape with 360 Deg reflective coverage enhances visibility, Meets ANSI/ISEA 107-2020 Type R Class 3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.