Shop REFLECTIVE APPAREL
See all product information
Create Account
ANSI Type R Class 3 Dual-Certified AR/FR Solid Vest with "D" Ring Access, 9.1 cal/cm2
- Mfr # 510FRGS-LM-4X
- Zoro # G324209643
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Size
4XL
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 510FRGS-LM-4X
- Zoro #
- G324209643
- UPC #
- -
- Country of Origin
- Nicaragua
Dimensions
- Size
- 4XL
Details
- Color
- Hi-Vis Yellow
Description
ARC Rating: PPE 2, 9.1 cal/cm2, 48% lyocell / 40% modacrylic blend for inherent flame resistance with a soft, breathable feel, 12% aramid fibers for added strength and durability, D-ring access for easy harness connection, Hook and loop closure for quick, adjustable fastening, Dual-certified to NFPA 70E (ASTM F1506) and NFPA 2112-2023 standards, 2" retroreflective segmented silver FR tape enhances visibility, Meets CSA Z96, Meets ANSI/ISEA 107-2020 Type R Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.