Shop REFLECTIVE APPAREL
See all product information
Create Account
ANSI Type R Class 3 Long Sleeve T-Shirt with COOLMAX Technology
- Mfr # 204CMPS-OR-LG
- Zoro # G524204240
product price:Â
$
44.49
/ea
Key Features
Size
L
Color
Hi-Vis Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 204CMPS-OR-LG
- Zoro #
- G524204240
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Orange
Dimensions
- Size
- L
Description
50% COOLMAX, 50% recycled polyester needle mesh for breathable, moisture-wicking performance with sustainable comfort, Underarm and side panel venting for enhanced airflow, Moisture-wicking design keeps wearer dry and focused, UPF 50+ sun protection, 75 wash compliant, 2" retroreflective silver segmented tape, Meets ANSI/ISEA 107-2020 Type R Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.