Shop REFLECTIVE APPAREL
See all product information
Create Account
ANSI Type R Class 3 Seven Pocket Breakaway Vest with Adjustable Side Wraps and Sleeves
- Mfr # 591GT-LM-XL-3X
- Zoro # G324205447
product price:Â
$
28.15
/ea
Key Features
Vest Size
XL-3XL
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 591GT-LM-XL-3X
- Zoro #
- G324205447
- UPC #
- -
- Country of Origin
- China
Dimensions
- Vest Size
- XL-3XL
Details
- Color
- Hi-Vis Yellow
Description
100% polyester mesh offers lightweight breathability, 5-point breakaway design (shoulders, sides, and front) for enhanced safety and quick-release functionality in hazardous environments, Adjustable side wraps & sleeves provides a customizable fit, Breakaway hook & loop front closure for quick-release safety and secure, easy fastening, 7 pockets offersconvenient storage, 2" retroreflective two-tone tape enhances visibility, Meets ANSI/ISEA 107-2020 Type R Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.