ANSI Type R Class 3 Seven Pocket Mesh Breakaway Vest
- Mfr # 504ST-LM-4X
- Zoro # G924208831
product price:Â
$
27.39
/ea
Key Features
Color
Hi-Vis Yellow
Vest Size
4XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504ST-LM-4X
- Zoro #
- G924208831
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow
Dimensions
- Vest Size
- 4XL
Description
100% knit polyester mesh provides lightweight breathability, 5-point breakaway design (shoulders, sides, and front) for enhanced safety and quick-release functionality in hazardous environments, Front breakaway zip closure for secure fastening with quick and easy on/off functionality, 7 pockets and heavy-duty mic tab for convenient storage, 2" retroreflective two-tone tape enhances visibility , Meets ANSI/ISEA 107-2020 Type R Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.