Shop REFLECTIVE APPAREL
See all product information
Create Account
ANSI Type R Class 3 Twelve Pocket Surveyors Vest
- Mfr # 578ET-LM-SM-MD
- Zoro # G424211034
product price:Â
$
30.35
/ea
Key Features
Color
Hi-Vis Yellow
Size
S-M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 578ET-LM-SM-MD
- Zoro #
- G424211034
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- S-M
Details
- Color
- Hi-Vis Yellow
Description
100% woven polyester mesh construction provideslightweight breathability, Grommet detailing for enhanced functionality and attachment versatility, Heavy-duty front zip closure for easy on/off, 12-pocket design for maximum storage, Back document pocket for secure, convenient storage of paperwork, 2" Retroreflective Two-Tone Tape, Meets ANSI/ISEA 107-2020 Type R Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.